63 in. 65W 8-Blade Ceiling Fan in Matte White
Levon™ 63 in. 65W 8-Blade Ceiling Fan in Matte White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of (8) 63 inch blades with optional finishes included
- WiFi or Bluetooth compatible (required controls sold separately)
- 3 speed AC motor with reverse switch
- Limited Lifetime Warranty
- Pull chain operated
- 5878 CFM on High
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 14°
- Blade Span:
- 63 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6942 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Levon™
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Pull Chain
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Downrod
- Number of Blades:
- 8
- RPM:
- 113
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65 W