63 in. 65W 8-Blade Ceiling Fan in Oil Rubbed Bronze
Levon™ 63 in. 65W 8-Blade Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of eight reversible blades included
Specifications
- AMP:
- 0.54
- Blade Pitch:
- 14°
- Blade Span:
- 63 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6942 ft3/min
- Ceiling Fan Blade Finish:
- Walnut
- Collection:
- Levon™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Number of Blades:
- 8
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65 W