65W 8-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Fanimation

Levon™ 65W 8-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Levon™ 65W 8-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #FFP7910BN
  • Item #4470888
  • Manufacturer Part #FP7910BN
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Set of eight reversible blades included
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
63 in
CEC Compliant:
For Sale in CA
CFM:
6942 ft3/min
Ceiling Fan Blade Finish:
Cherry/Walnut
Collection:
Levon™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
Yes
Glass Type:
Frosted
Green Product:
Yes, Energy Star
Height:
14-1/2 in
Indoor Outdoor:
Indoor
Number of Blades:
8
UL Listed:
No
Volts:
120V
Watts:
65 W