18W LED Ceiling Fan Light Kit in Brushed Nickel
Levon Custom 18W LED Ceiling Fan Light Kit in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Levon Custom
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Opal Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 2-19/25 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 7-9/100 in