Levon Custom 18W LED Ceiling Fan Light Kit in Dark Bronze

Part #FLK7912BDZ  |  Item #7909934  |  Manufacturer Part #LK7912BDZ

$ 109.98 EACH

Color/Finish:
Dark Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

Bulb Type: LED

CEC Compliant: For Sale in CA

Collection: Levon Custom

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3000

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Glass Type: Opal Frosted

Green: [Yes, Energy Star]

Height: 2-19/25 in

Lighting Direction: Down Lighting

Lumens: 1400

UL Listed: Yes

Volts: 120V

Watts: 18

Width: 7-9/100 in