Levon Custom 64 in. 8-Blade Fan Blade in Black 8 Pack

Part #FBPW7912BL  |  Item #7216133  |  Manufacturer Part #BPW7912BL

$ 109.98 EACH

Blade Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Black

Blade Span: 64 in

Collection: Levon Custom

Length: 27-87/100 in

Material: Plastic

Number Of Blades: 8

UL Listed: Yes

Width: 4 in