Levon™ Plastic Ceiling Fan Blade Set in Brushed Nickel

Part #FBPW7912BN  |  Item #7192971  |  Manufacturer Part #BPW7912BN

$ 109.98 EACH

Blade Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Brushed Nickel

Blade Span: 64 in

Collection: Levon™

Color Finish: Brushed Nickel

Material: Plastic

Number Of Blades: 8

UL Listed: No