Odyn™ 32W 9-Blade Ceiling Fan with 84 in. Blade Span and 1-Light LED in Matte Greige

Part #FFPD8159GRW  |  Item #7582744  |  Manufacturer Part #FPD8159GRW

$ 879.98 EACH

Color/Finish:
Matte Greige

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Green

Documents

Specifications

AMP: [0.06, 0.18, 0.48]

Blade Finish: Weathered Wood

Blade Pitch: 12°

Blade Span: 84 in

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 7210

Collection: Odyn™

Color Finish: Matte Greige

Color Finish Category: Greys

Color Temperature: 3000

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 6

Glass Type: Opal Frosted

Green: [Yes, Energy Star]

Height: 16-16/25 in

Indoor Outdoor: Outdoor

Lighting Direction: Down Lighting

Lumens: 1400

Lumens per Watt LPW : 43.75

Material: Composite

Number Of Blades: 9

Number Of Lights: 1

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 32