Fanimation
Odyn™ 37W 9-Blade Ceiling Fan Motor in Brushed Nickel
Part #FMAD8152BNW | Item #7582632 | Manufacturer Part #MAD8152BNW
Product Details
Green
Specifications
AMP: [0.05, 0.15, 0.43]
Blade Finish: Brushed Nickel
Blade Span: 72 in
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 10742
Collection: Odyn™
Color Finish: Brushed Nickel
Color Finish Category: Nickel Tones
Energy Star Compliant: Yes
Fan Speeds: 3
Glass Type: Opal Frosted
Green: [Yes, Energy Star]
Height: 16-16/25 in
Indoor Outdoor: Indoor
Lighting Direction: Down Lighting
Lumens: 1400
Number Of Blades: 9
Number Of Lights: 1
Power Source: Electric
UL Listed: Yes
Volts: 120V
Watts: 37