24 in. 23W 120V 1050 cfm 3-Blade Ceiling Fan in Black with Brushed Nickel
Pickett Drum™ 24 in. 23W 120V 1050 cfm 3-Blade Ceiling Fan in Black with Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Blade Pitch:
- 54°
- Blade Span:
- 12 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1050 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Pickett Drum™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Brushed Nickel
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16-3/5 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- LED
- Lumens:
- 2200
- Number of Blades:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 23 W