18 in. Downrod in Dark Bronze

You last purchased this on
 
Fanimation

Showroom 18 in. Downrod in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Showroom 18 in. Downrod in Dark Bronze

  • Fast #
  • Part #FDR118DZ
  • Item #4911657
  • Manufacturer Part #DR1-18DZ
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Showroom
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
1 in
Energy Star Compliant:
No
Length:
18 in
Material:
Metal, Steel
Product Type:
Downrod
Weight:
1.41 lb