24 in. Stainless Steel Extension Rod in Matte Greige
Showroom 24 in. Stainless Steel Extension Rod in Matte Greige
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Showroom
- Color Finish Category:
- Greys
- Color Finish Name:
- Matte Greige
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Length:
- 24 in
- Material:
- Stainless Steel
- Style:
- Traditional
- UL Listed:
- Suitable for Wet Locations
- Weight:
- 1.82 lb