Showroom 72 in. Stainless Steel Extension Rod in Dark Bronze

Part #FDR1SS72DZW  |  Item #7582337  |  Manufacturer Part #DR1SS-72DZW

$ 98.99 EACH
(Pricing is for 72 in)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Showroom

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Diameter: 1/2 in

Dimmable: No

ETL Listed: No

Length: 72 in

Material: Stainless Steel

Style: Traditional

UL Listed: Suitable for Wet Locations

Weight: 3.36