18 in. Ceiling Fan Blade (5 Pack) in Natural Palm

You last purchased this on
 
Fanimation

Signature 18 in. Ceiling Fan Blade (5 Pack) in Natural Palm

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Signature 18 in. Ceiling Fan Blade (5 Pack) in Natural Palm

  • Fast #
  • Part #FISP2
  • Item #2835332
  • Manufacturer Part #ISP2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Ceiling Fan Blade Finish:
Natural Palm
Collection:
Signature
Length:
18 in
Number of Blades:
5
Package Quantity:
Pack of 5
UL Listed:
No