24 in. Downrod in Dark Bronze

You last purchased this on
 
Fanimation

Showroom 24 in. Downrod in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Showroom 24 in. Downrod in Dark Bronze

  • Fast #
  • Part #FDR124DZ
  • Item #7195489
  • Manufacturer Part #DR1-24DZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Showroom
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Diameter:
1 in
Energy Star Compliant:
No
Length:
24 in
Material:
Metal, Steel
Weight:
1.82 lb