4-1/4 in. Ceiling Fan Wall Control in White

You last purchased this on
 
Fanimation

Signature 4-1/4 in. Ceiling Fan Wall Control in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Signature 4-1/4 in. Ceiling Fan Wall Control in White

  • Fast #
  • Part #FCWRL4WH
  • Item #3986172
  • Manufacturer Part #CWRL4WH
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Signature
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-3/4 in
Length:
4-1/4 in
Product Type:
Wall Control
UL Listed:
No
Volts:
120V
Width:
2-3/4 in