Spitfire™ 30 in. Carved Wood Blade in Dark Walnut 3 Pack

Part #FB6720DWA  |  Item #7190857  |  Manufacturer Part #B6720DWA

$ 197.99 EACH
(Pricing is for Dark Walnut)

Blade Finish:
Dark Walnut

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Dark Walnut

Blade Span: 60 in

Collection: Spitfire™

Length: 30 in

Material: Wood

Number Of Blades: 3

UL Listed: No