Spitfire™ 30 in. Carved Wood Blade in Whiskey Wood 3 Pack

Part #FB6720WK  |  Item #7195590  |  Manufacturer Part #B6720WK

$ 197.98 EACH
(Pricing is for Whiskey Wood)

Blade Finish:
Whiskey Wood

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Whiskey Wood

Blade Span: 60 in

Collection: Spitfire™

Length: 30 in

Material: Wood

Number Of Blades: 3

UL Listed: No