Spitfire™ 48 in. Ceiling Fan Blade in Whiskey Wood

Part #FB672048WK  |  Item #7909789  |  Manufacturer Part #B6720-48WK

$ 164.99 EACH

Blade Finish:
Whiskey Wood

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Blade Finish: Whiskey Wood

Blade Span: 48 in

Collection: Spitfire™

Dimmable: No

ETL Listed: No

Length: 23-4/25 in

Material: Buttonwood

Number Of Blades: 3

Type: FB672048WK

UL Listed: No

Width: 6-23/100 in