Fanimation
Spitfire 48 in. Ceiling Fan Blade (Set of 3)
Part #FB672048DF | Item #7909762 | Manufacturer Part #B6720-48DF
$
164.99
EACH
Blade Span:
48 inProduct Details
Specifications
Blade Finish: Driftwood
Blade Span: 48 in
Collection: Spitfire
Dimmable: No
ETL Listed: No
Height: 1-1/2 in
Length: 23-4/25 in
Material: Buttonwood
Package Quantity: Set of 3
Type: FB672048DF
UL Listed: No
Weight: 2.54
Width: 6-23/100 in