53W 3-Blade Ceiling Fan Motor in Galvanized
This product has been replaced by
Manufacturer Part #MA6721BGZ
Spitfire 53W 3-Blade Ceiling Fan Motor in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 5
- Blade Pitch:
- 21°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6774 ft3/min
- Collection:
- Spitfire
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12 in
- Length:
- 14-49/100 in
- Number of Blades:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 53 W
- Weight:
- 22.67 lb
- Width:
- 10-47/100 in