61W 3-Blade Ceiling Fan Motor in Black
This product has been replaced by
Manufacturer Part #MA6721BBL
Spitfire™ 61W 3-Blade Ceiling Fan Motor in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 0.25, 0.40, 0.52
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6641 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Spitfire™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Wood
- Number of Blades:
- 3
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 61 W