item(s) added to Cart Checkout Now
Part #FB6720WE | Item #7103536 | Manufacturer Part #B6720WE
1 Item(s) copied to list Favorites successfully.
IN STORE AVAILABILITY
To see local availability for this item, please
Blade Finish: Weathered Wood
Blade Pitch: 21°
Blade Span: 60 in
Collection: Spitfire™
Material: Wood
Number Of Blades: 3
UL Listed: No
Fanimation Spitfire™ 48 in. Ceiling Fan Blade
Starting at $164.99
Quick View
Fanimation Spitfire™ 18W LED Ceiling Fan Light Kit
Starting at $131.99
Fanimation Spitfire™ 30 in. 3-Blade Ceiling Fan Blade
Starting at $197.98
Fanimation Spitfire™ 61W 3-Blade Ceiling Fan Motor
Starting at $269.99
Fanimation Spitfire™ 18W 1-Light LED Ceiling Fan Light Kit
Fanimation Spitfire™ 30 in. 3-Blade Ceiling Fan Blade 3 Pack
Fanimation Spitfire™ 30 in. Carved Wood Blade