Fanimation Torto™ 16-1/2 in. 56W 3-Blade Ceiling Fan with LED Light in Brushed Nickel

FFP7902BN

Manufacturer Part #: FP7902BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Set of three blades included

SPECIFICATIONS

AMP
0.47
Blade Finish
Brushed Nickel
Blade Pitch
Varied
Blade Span
52 in
Bulb Type
LED
CEC Compliant
For Sale in CA
CFM
4425
Collection
Torto™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Opal Frosted
Height
16-1/2 in
Indoor Outdoor
Indoor/Outdoor
Lighting Direction
Down Lighting
Material
Glass
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
56

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday