18 in. Downrod in White
Traditional 18 in. Downrod in White
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1 in
- ETL Listed:
- No
- Length:
- 18 in
- UL Listed:
- No