Fanimation

Traditional 18 in. Fan Down Rod in Metro Grey

Part #FDR118MG  |  Manufacturer Part #DR1-18MG

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Traditional

Color Finish: Metro Grey

Color Finish Category: Greys

Diameter: 1 in

Length: 18 in

Type: Ceiling Fan Downrod