Fanimation

Wrap™ Custom 18W 1-Light LED Ceiling Fan Motor in Black

Part #FMAD8530BL  |  Manufacturer Part #MAD8530BL

Watts:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 15

Blade Finish: Black

Bulb Type: LED

CEC Compliant: For Sale in CA

CFM: 5114

Collection: Wrap™ Custom

Color Finish: Black

Color Finish Category: Blacks

Diameter: 158 mm

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 22 mm

Number Of Blades: 3

Number Of Lights: 1

Type: FMAD8530BL

UL Listed: Suitable for Damp Locations/Suitable for Dry Locations

Volts: 120V

Watts: 18