52W 1-Light 3-Blade LED Ceiling Fan in Silver

You last purchased this on
 
Fanimation

Xeno™ 52W 1-Light 3-Blade LED Ceiling Fan in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fanimation

Xeno™ 52W 1-Light 3-Blade LED Ceiling Fan in Silver

  • Fast #
  • Part #FFP6729BSLW
  • Item #7909732
  • Manufacturer Part #FP6729BSLW
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set of 3 composite 56 inch Wet Rated blades and 18 watt LED light kit with cover and bulb included
  • WiFi or Bluetooth compatible (required controls sold separately)
  • 3 speed AC motor with reverse switch, light controls and sleep timer features
  • Limited Lifetime Motor Warranty
  • TR500 handheld remote with 23A battery included
  • 6605 CFM on High
  • Requires Certification

Specifications

Blade Pitch:
14°
Blade Span:
56 in
CEC Compliant:
For Sale in CA
CFM:
6379 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Xeno™
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Color Rendering Index:
90
Color Temperature:
3000
Control Type:
Remote
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Fan Speeds:
3
Glass Type:
Opal Frosted
Green Product:
Yes, Energy Star
Height:
14-27/50 in
Indoor Outdoor:
Outdoor
Installation Type:
Downrod Only
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1400
Lumens per Watt:
77.78
Material:
Glass
Number of Blades:
3
Number of Lights:
1
RPM:
161
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
52 W