18W 1-Light LED Light Kit with Opal Frosted Glass for MA4660SSBNW Ceiling Fan in Nickel
Zonix 18W 1-Light LED Light Kit with Opal Frosted Glass for MA4660SSBNW Ceiling Fan in Nickel
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- MA4660SSBNW Ceiling Fan
- CEC Compliant:
- For Sale in CA
- Collection:
- Zonix
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Color Temperature:
- 3000
- Energy Star Compliant:
- No
- Glass Type:
- Opal Frosted
- Height:
- 2-13/20 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1400
- Lumens per Watt:
- 77.78
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 18 W
- Width:
- 6-2/5 in