55W 3-Blade Ceiling Fan in Satin Nickel
Zonix™ 55W 3-Blade Ceiling Fan in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set of three blades included
Specifications
- AMP:
- 15
- Blade Pitch:
- 14°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4436 ft3/min
- Ceiling Fan Blade Finish:
- Satin Nickel
- Collection:
- Zonix™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Energy Star Compliant:
- No
- Height:
- 15-2/5 in
- Light Bulb Type:
- Compact Fluorescent
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 57 W