Zonix™ 57W 3-Blade Ceiling Fan in Satin Nickel

Part #FFP4640SN  |  Item #4140301  |  Manufacturer Part #FP4640SN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Set of three composite blades included

Green

Specifications

Blade Finish: Satin Nickel

Blade Pitch: 14°

Blade Span: 42 in - 54 in

CEC Compliant: For Sale in CA

CFM: 5432

Collection: Zonix™

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 15-57/100 in

Indoor Outdoor: Outdoor

Number Of Blades: 3

UL Listed: No

Volts: 120V

Watts: 56.6