60 in. Aluminum Anode
60 in. Aluminum Anode
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 60 in
- Material:
- Aluminum
- PipeTubing Size:
- 3 in
- Product Type:
- Anode Rod