120 CFM Bathroom Exhaust Fan in White
This product has been replaced by
Manufacturer Part #AEV80
120 CFM Bathroom Exhaust Fan in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Backward curved blade motors
- Washable synthetic filter
- Compact Design
- External screw type dry contacts for optional controls
Documents
Specifications
- CFM:
- 120 ft3/min
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 14 in
- Length:
- 18-3/16 in
- Material:
- Galvanized
- Volts:
- 118V
- Watts:
- 81 W
- Width:
- 12-1/2 in