Fantech 17-1/4 in. 140 cfm 1.3 A Heat Recovery Ventilator

FVHR1404

CFM

140
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum heat recovery core
  • Backward curved blade motors
  • Compact Design
  • External screw type dry contacts
  • Improved core guide channels for easy removal of core
  • Washable electrostatic filter

SPECIFICATIONS

AMP
1.3
CFM
140
Height
18-1/2 in
Material
Galvanized Steel
Volts
120V
Watts
150
Width
17-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday