2 in. Roof Mount Damper
2 in. Roof Mount Damper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 19 ga
- Height:
- 15 in
- Length:
- 2 in
- Material:
- Steel
- Product Type:
- Roof Mount Damper
- UL Listed:
- No
- Width:
- 15 in