200 cfm Heat Recovery Ventilator

This product has been replaced by

No image available
Fantech 22-11/16 in. 174 CFM 1.4A Heat Recovery Vent
Manufacturer Part #VHR 200R
You last purchased this on
 
Fantech

200 cfm Heat Recovery Ventilator

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Fantech 22-11/16 in. 174 CFM 1.4A Heat Recovery Vent
Manufacturer Part #VHR 200R
Fantech

200 cfm Heat Recovery Ventilator

  • Fast #
  • Part #FVHR2004
  • Item #1787281
  • Manufacturer Part #VHR 2004
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Backward curved blade motors
  • Aluminum heat recovery core
  • Compact Design
  • Improved core guide channels for easy removal of core
  • External screw type dry contacts
  • Washable electrostatic filter
  • Requires Certification

Specifications

AMP:
2.1
CFM:
200 ft3/min
Coating:
Galvanized
Height:
20-1/2 in
Material:
Steel
Volts:
120V
Watts:
150 W
Width:
17-3/8 in