4 in. Radon Mitigation Fan

You last purchased this on
 
Fantech

4 in. Radon Mitigation Fan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fantech

4 in. Radon Mitigation Fan

  • Fast #
  • Part #FHP190
  • Item #1800719
  • Manufacturer Part #HP 190
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Watertight electrical terminal box
  • Fans are attached to pvc pipe using flexible couplings which are not included
  • UV resistant, Factory sealed to prevent leakage
  • Requires Certification

Documents


Specifications

CFM:
157 ft3/min
Diameter:
4 in
Material:
Plastic
Volts:
115V