0 items

Fantech 56 cfm Heat Recovery Ventilator

FVHR704

CFM

56
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum heat recovery core
  • Easy core guide channels for removing core
  • Includes easy-mount wall bracket
  • Multiple speed operation
  • Super compact, top port design fits in tight spaces
  • Washable electrostatic filter

SPECIFICATIONS

AMP
0.4
CFM
56
Height
20-1/2 in
Material
Galvanized Steel
Volts
115V
Watts
40
Width
17-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday