0 items

Fantech 6 in. 483 CFM Duct Booster Fan

FFG6XL

CFM

483
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Baked powder coat finish
  • Ideal for commercial style code applications
  • Includes mounting bracket and external wiring
  • Rugged galvanized steel housing

SPECIFICATIONS

CEC Compliant
For Sale in CA
CFM
483
Diameter
6 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday