6 in. Backdraft Damper Aluminum, Galvanized Steel, Rubber and Stainless Steel

You last purchased this on
 
Fantech

6 in. Backdraft Damper Aluminum, Galvanized Steel, Rubber and Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fantech

6 in. Backdraft Damper Aluminum, Galvanized Steel, Rubber and Stainless Steel

  • Fast #
  • Part #FRSK6
  • Item #1601511
  • Manufacturer Part #RSK 6
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed for circular ducts
  • Made from galvanized sheet metal for corrosion resistance
  • Spring loaded for positive closure
  • 3/32" diameter brass central rod
  • 24 GA, G90 galvanized steel casing
  • EPBM synthetic rubber gasket
  • Stainless steel torsion spring
  • Damper blades formed from aluminum H14
  • Requires Certification

Specifications

Coating:
Galvanized
Damper Type:
Backdraft Dampers
Diameter:
6 in
Gauge (metal):
24 ga
Length:
3-1/8 in
Material:
Aluminum, Brass, Rubber, Stainless Steel, Steel
Vent Duct Shape:
Round
Weight:
0.8 lb