7-3/16 in. Exhaust Grille
7-3/16 in. Exhaust Grille
Frequently Purchased Together
Product Details
- For use with Fantech remote fans
- Includes ceiling grille, grille housing with damper and 4 hanger bars
- 7" Ceiling grill
- Parts Warranty: 7 Years
Documents
Specifications
- Coating:
- Galvanized
- Depth:
- 7-19/100 in
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Height:
- 5-5/16 in
- Length:
- 6 in
- Material:
- Steel, Plastic
- Product Type:
- Exhaust Grille
- Width:
- 7-3/16 in