PB 4 in. Exposed Grill with Housing & Damper 60 Watts Halogen

Part #FPBH4  |  Item #2972231  |  Manufacturer Part #PBH 4

$ 140.00 EACH

Diameter:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Grille housing: 6" L x 6" W x 5 1/2" H
  • Includes Grill housing with damper and light socket, hanger bars and halogen bulb
  • Does not Include Fan
  • Parts Warranty: 7 Years

Documents

Specifications

Collection: PB

Diameter: 4 in

Duct Size: 4 in

Height: 5/16 in

Interior Light: Yes