Fantech

REC 227 cfm 115V Roof Mount Centrifugal Duct Fan

Part #FREC6  |  Item #7569350  |  Manufacturer Part #REC 6

$ 295.00 EACH

CFM:

227
Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Frequency: 60 Hz
  • Parts Warranty: 5 Years

Specifications

AMP: 0.8

CFM: 227

CSA Certified: Yes

Collection: REC

Depth: 15-1/2 in

Duct Size: 6 in

Height: 6-1/4 in

Installation Type: Outdoor

Length: 15-1/2 in

Material: Galvanized Steel

Maximum Airflow: 227

Maximum Temperature: 140

Phase: Single Phase

RPM: 2451

Volts: 115V

Watts: 87

Weight: 14

Width: 15-1/2 in