22-11/16 in. 174 CFM 1.4A Heat Recovery Vent

This product has been replaced by

No image available
Fantech 218 cfm Heat Recovery Ventilation (HRV) 24-7/8 in.
Manufacturer Part #HERO 200H
You last purchased this on
 
Fantech

VHR 22-11/16 in. 174 CFM 1.4A Heat Recovery Vent

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Fantech 218 cfm Heat Recovery Ventilation (HRV) 24-7/8 in.
Manufacturer Part #HERO 200H
Fantech

VHR 22-11/16 in. 174 CFM 1.4A Heat Recovery Vent

  • Fast #
  • Part #FVHR200R
  • Item #7569212
  • Manufacturer Part #VHR 200R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Parts Warranty: 5 Years
  • Frequency: 60 Hz
  • Requires Certification

Specifications

AMP:
1.4
CFM:
174 ft3/min
CSA Certified:
CSA C22.2, CSA F326, CSA C439
Collection:
VHR
Depth:
17 in
Duct Size:
6 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
22-11/16 in
Maximum Airflow:
202
Phase:
Single Phase
Product Type:
HRV
UL Listed:
UL 1812
Volts:
120V
Watts:
187 W
Weight:
73.9 lb
Width:
28 in