Fantini USA

7-7/8 in. 2.5 gpm Round Showerhead in Polished Chrome

Part #F86029230U  |  Manufacturer Part #86-02-9230U

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 7-7/8 in

Faucet Material: Brass

GSA Approved: No

Height: 2-1/8 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

WaterSense Labeled: No