Fantini USA

Linea Wall Mount Toilet Tissue Holder in Polished Chrome

Part #F92027709  |  Manufacturer Part #92027709

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Linea

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-1/2 in

Height: 1 in

IAPMO Listed: No

Mount Type: Wall

Pivoting: No

Projection: 3-1/2 in

Width: 6-1/8 in