Farmington® 19 X 16 One Hole Cast Iron Self-Rimming Lavatory Farmington Sandalwood

Part #K2905-1-G9  |  Manufacturer Part #2905-1-G9

Type:

K2905-1-G9
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Oval basin
  • Overflow drain

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Farmington®

Color Finish: Sandbar

Color Finish Category: Neutrals

Drain Location: Rear Center

Drain Opening: 1-11/16 in

GSA Approved: No

Height: 8-3/4 in

IAPMO Listed: No

Length: 19-1/4 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 19-1/4 in x 16-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 16 in x 11 in x 5 in

Sink Depth: 8-3/4 in

Sink Installation Type: Drop-in

Type: K2905-1-G9

Vessel Only - FEI: Yes

Width: 16-1/4 in