1/10 hp 1050 RPM 115V Single Phase Motor
1/10 hp 1050 RPM 115V Single Phase Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used in a variety of applications including compressors, room air conditioners, heating ventilating equipment and pumps
Specifications
- AMP:
- 3.5
- Diameter:
- 4-7/16 in
- Fan Speeds:
- 3
- Horsepower:
- 1/10 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 115V