1/3 hp 1075 RPM 208/230V Blower Motor
1/3 hp 1075 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All angle mount
- Permanent split capacitor
- Electrically reversible
Specifications
- AMP:
- 2.9
- Diameter:
- 5-3/5 in
- Fan Speeds:
- 3
- Horsepower:
- 1/3 hp
- Length:
- 4-3/8 in
- Motor Enclosure:
- Open
- Product Type:
- Blower Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Volts:
- 208/230V