1/4 hp 1075 RPM 208/230V Motor

You last purchased this on
 
Fasco Industries

1/4 hp 1075 RPM 208/230V Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fasco Industries

1/4 hp 1075 RPM 208/230V Motor

  • Fast #
  • Part #FD7909
  • Item #3267116
  • Manufacturer Part #D7909
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • All angle mount
  • Permanent split capacitor
  • Electrically reversible rotation
  • Requires Certification

Documents


Specifications

AMP:
1.8
Blower Type:
1 Speed
Diameter:
5-3/5 in
Fan Speeds:
1
Frame Size:
48
Horsepower:
1/4 hp
Length:
6 in
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Product Type:
Condenser Motor
RPM:
1075
RPM Range:
900-1150
UL Listed:
No
Volts:
208/230V